https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131850-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA3NTN8aW1hZ2UvanBlZ3xhRGxoTDJoa05pOHhNREUwTVRreU1qUXlOamt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpFNE5UQmZNekF3V0RNd01DNXFjR2N8YjhiZjQ5NGE4Yzg2ZDY1YjhkMDdkYmQ4YzBmMWRjMzc5MmQ3MDVmZGVlNzQwNTE5NjU5Y2FjMzUxNjI4NTUyNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131850-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA3NTN8aW1hZ2UvanBlZ3xhRGxoTDJoa05pOHhNREUwTVRreU1qUXlOamt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpFNE5UQmZNekF3V0RNd01DNXFjR2N8YjhiZjQ5NGE4Yzg2ZDY1YjhkMDdkYmQ4YzBmMWRjMzc5MmQ3MDVmZGVlNzQwNTE5NjU5Y2FjMzUxNjI4NTUyNg
SCHNEIDER ELECTRIC
SCHNEIDER ELECTRIC
VLSH2H5R
SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC
Description
VLSH2H5R DISCONNECT SWICTH HANDLE ; 5MM X 300MM
Disconnect Switch Handle; 0.89" Hole Fixing Mode; 5MM Shaft; Red Handle Colour; Rotary Type; Yellow Handle Front Plate Color; 2.3Nm Tightening Torque; IP65 IP Rating; 65MM Width; 65MM Height; 2.85MM Depth
Part #
VLSH2H5R
BDI #
25131850
Details
74.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/VLSH2H5R/p/25131850
Your Price
$ 74.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122221
Weight / Kilogram
0.07
Product Group - BDI
E00234
Harmonized Tariff Code
8302.50.00.00
Noun
Handle
Keyword String
Disconnect
Manufacturer URL
https://www.se.com
Weight / LBS
0.15
Product Detail
Disconnect Switch Handle
Product Specification
0.89" Hole Fixing Mode; 5MM Shaft; Red Handle Colour; Rotary Type; Yellow Handle Front Plate Color; 2.3Nm Tightening Torque; IP65 IP Rating; 65MM Width; 65MM Height; 2.85MM Depth
Long Description
Disconnect Switch Handle; 0.89" Hole Fixing Mode; 5MM Shaft; Red Handle Colour; Rotary Type; Yellow Handle Front Plate Color; 2.3Nm Tightening Torque; IP65 IP Rating; 65MM Width; 65MM Height; 2.85MM Depth

