Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XTAR065D11A3E045 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25144167-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyODV8aW1hZ2UvanBlZ3xhR0U0TDJnMFlpOHhNREUwTWpBeU1qSXpPREl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRReE5qZGZNekF3V0RNd01DNXFjR2N8NGRjZmY1MGZjMmZmNmMxYTg1NTcwMDAzMDY1ZjRjNTU4Y2QyYzVkY2MzZmE3NTQyYTcxYTgxMGZkYzFmZGFhNQ
25144167 Electrical Power Transmission 

EATON HYDRAULICS EATON HYDRAULICS

XTAR065D11A3E045

Description

XTAR065D11A3E045 MOTOR STARTER ; 65A 1NO-1NC 55M 110V 50HZ 120V 60HZ

Electronic Motor Starter; 110 to 120VAC at 50/60HZ Coil Voltage; 65A Current; Top Mounted; 1NO 1NC Contact; D Frame; 55MM Frame Size; 9-45 A C396 Overload Range; Screw Terminal; Full Voltage Reversing

Part #

XTAR065D11A3E045

BDI #
25144167

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
39121521
Weight / Kilogram
2.13
Product Group - BDI
E00130
Harmonized Tariff Code
8536.50.40.00
Noun
Starter
Keyword String
Electronic Motor
Manufacturer URL
https://www.eaton.com
Weight / LBS
4.7
Product Detail
Electronic Motor Starter
Product Specification
110 to 120VAC at 50/60HZ Coil Voltage; 65A Current; Top Mounted; 1NO 1NC Contact; D Frame; 55MM Frame Size; 9-45 A C396 Overload Range; Screw Terminal; Full Voltage Reversing
Long Description
Electronic Motor Starter; 110 to 120VAC at 50/60HZ Coil Voltage; 65A Current; Top Mounted; 1NO 1NC Contact; D Frame; 55MM Frame Size; 9-45 A C396 Overload Range; Screw Terminal; Full Voltage Reversing