https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-28319-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0OXxpbWFnZS9qcGVnfGFESm1MMmhpWXk4eE1EUTFNemt6TXpjMU1qTTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYekk0TXpFNVh6TXdNSGd6TURBdWFuQm58ZGVkMzI1YTU0YWJlMjhkYjE1YjA5YjdhMGZkYzQ3NjlmYTQzNDQ2ODhiZTFmMjlmZTA0ZDI4MzA4MzMzNGUwMQ
TEMPIL
TEMPIL
028026
TEMPIL TEMPIL
Description
028026 TEMPILSTIK TEMP INDICATING STICK ; 149DEG C/300DEG F 10/CS
Temperature Indicator; Temperature Indicator Stick; Plus/Minus 1 Percentage Accuracy; English Language; 0.625" Nominal Length; Box Packing Type; 10/Box Quantity; 300 Deg F Maximum Temperature Range; Temperature Indicating Stick Type; For Aluminium, Ceramic, Glass, Iron, Plastic, Stainless Steel, Steel Applicable Material; Oil and Gas Production, Railroad, Ship Building and Repair, Transmission, Welding, Metal Fabrication Application
Part #
028026
BDI #
20339882
Details
25.232305890000003
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Products/028026/p/20339882
Your Price
$ 25.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.013
EAN
0048615280264
Product Group - BDI
C00104
Noun
Temperature Indicator
Manufacturer Internal Number
434-28026
Product Detail
Temperature Indicator
Product Specification
Temperature Indicator Stick; Plus/Minus 1 Percentage Accuracy; English Language; 0.625" Nominal Length; Box Packing Type; 10/Box Quantity; 300 Deg F Maximum Temperature Range; Temperature Indicating Stick Type
Long Description
Temperature Indicator; Temperature Indicator Stick; Plus/Minus 1 Percentage Accuracy; English Language; 0.625" Nominal Length; Box Packing Type; 10/Box Quantity; 300 Deg F Maximum Temperature Range; Temperature Indicating Stick Type; For Aluminium, Ceramic, Glass, Iron, Plastic, Stainless Steel, Steel Applicable Material; Oil and Gas Production, Railroad, Ship Building and Repair, Transmission, Welding, Metal Fabrication Application