https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-28005-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAwNHxpbWFnZS9qcGVnfGFEWXlMMmczTlM4eE1ETXpNalU0TVRVMk1ETTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYekk0TURBMVh6TXdNSGd6TURBdWFuQm58MGZhMmQxYTMyMDRmMGU2YWFiYjZjYzc3ZWE1ZTc4ODQzOTkwNTU0NzE5MTMyNGY3OGI0NDJhYzFlZGRiY2E3Ng
20339900
电器产品
TEMPIL
TEMPIL
028035
TEMPIL TEMPIL
描述
TEMPIL 028035
Temperature Indicator; Temperature Indicator Stick; Plus/Minus 1 Percentage Accuracy; Includes Pocket Clip Included; English Language; 0.625" Nominal Length; Box Packing Type; 10/Box Quantity; 400 Deg F Maximum Temperature Range; Temperature Indicating Liquid Type; For Ceramic, Glass, Iron, Plastic, Stainless Steel, Steel Applicable Material; Oil and Gas Production, Railroad, Ship Building and Repair, Transmission, Welding And Metal Fabrication Application; Rubbermaid Commercial
制造商部件号
028035
BDI部件号
20339900
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/028035/p/20339900
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 12 |
产品详细信息
分类
最低订购量
无
EAN条码
0048615280356
重量 / Kilogram
0.013
Product Group - BDI
C00104
名称
Temperature Indicator
制造商内部编号
434-28035
产品明细
Temperature Indicator
产品规格
Temperature Indicator Stick; Plus/Minus 1 Percentage Accuracy; Includes Pocket Clip Included; English Language; 0.625" Nominal Length; Box Packing Type; 10/Box Quantity; 400 Deg F Maximum Temperature Range; Temperature Indicating Liquid Type
详细描述
Temperature Indicator; Temperature Indicator Stick; Plus/Minus 1 Percentage Accuracy; Includes Pocket Clip Included; English Language; 0.625" Nominal Length; Box Packing Type; 10/Box Quantity; 400 Deg F Maximum Temperature Range; Temperature Indicating Liquid Type; For Ceramic, Glass, Iron, Plastic, Stainless Steel, Steel Applicable Material; Oil and Gas Production, Railroad, Ship Building and Repair, Transmission, Welding And Metal Fabrication Application; Rubbermaid Commercial