https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-28319-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0OXxpbWFnZS9qcGVnfGFESm1MMmhpWXk4eE1EUTFNemt6TXpjMU1qTTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYekk0TXpFNVh6TXdNSGd6TURBdWFuQm58ZGVkMzI1YTU0YWJlMjhkYjE1YjA5YjdhMGZkYzQ3NjlmYTQzNDQ2ODhiZTFmMjlmZTA0ZDI4MzA4MzMzNGUwMQ
TEMPIL
TEMPIL
028317
TEMPIL TEMPIL
Description
028317 TEMPILSTIK TEMP INDICATING STICK ; 140DEG C/284DEG F 10/CS
Temperature Indicator; Plus/Minus 1 Percentage Accuracy; 5.5" Nominal Length; Box Packing Type; 284 Deg F Maximum Temperature Range; Temperature Indicator Stick Type; Tempil; Includes Pocket Clip; For Aluminium, Ceramic, Glass, Iron, Plastic, Stainless Steel and Steel Applicable Material; For Oil and Gas Production, Railroad, Ship Building and Repair, Transmission, Welding and Metal Fabrication Application
Part #
028317
BDI #
20340008
Details
25.232305890000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Products/028317/p/20340008
Your Price
$ 25.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.013
EAN
0048615283173
Product Group - BDI
C00104
Noun
Indicator
Keyword String
Temperature
Manufacturer URL
https://markal.com
Product Detail
Temperature Indicator
Product Specification
Plus/Minus 1 Percentage Accuracy; 5.5" Nominal Length; Box Packing Type; 284 Deg F Maximum Temperature Range; Temperature Indicator Stick Type; Tempil; Includes Pocket Clip; For Aluminium, Ceramic, Glass, Iron, Plastic, Stainless Steel and Steel Applicable Material; For Oil and Gas Production, Railroad, Ship Building and Repair, Transmission, Welding and Metal Fabrication Application
Long Description
Temperature Indicator; Plus/Minus 1 Percentage Accuracy; 5.5" Nominal Length; Box Packing Type; 284 Deg F Maximum Temperature Range; Temperature Indicator Stick Type; Tempil; Includes Pocket Clip; For Aluminium, Ceramic, Glass, Iron, Plastic, Stainless Steel and Steel Applicable Material; For Oil and Gas Production, Railroad, Ship Building and Repair, Transmission, Welding and Metal Fabrication Application