ASCO VALVE
ASCO VALVE
238210-032-D
ASCO VALVE ASCO VALVE
Description
238210-032-D SOLENOID VALVE COIL ; 110/120VAC 6.1W FOR VALVE
Solenoid Coil; 120VAC Voltage; 6.1/8.1W; Coil Insulation Class F
Part #
238210-032-D
BDI #
21429792
Details
253.58305881
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Products/238210-032-D/p/21429792
Your Price
$ 253.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251510
Weight / Kilogram
0.03
Product Group - BDI
F02352
Noun
Coil
Keyword String
Solenoid
Weight / LBS
0.7
Product Detail
Solenoid Coil
Product Specification
Solenoid Coil; 120VAC Voltage; 6.1/8.1W; Coil Insulation Class F
Long Description
Solenoid Coil; 120VAC Voltage; 6.1/8.1W; Coil Insulation Class F