Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23PC35 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-23PC35-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjB8aW1hZ2UvanBlZ3xhRGcxTDJneE1TOHhNRFl4TXpnNU56VXlOek15Tmk5TlJsSkhWMWRZV0ZoWVdGaGZNak5RUXpNMVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDA3NTdjZjQ1NWI5MTZmOGEyNDQ2MjFhMWZkYzkwZmNhMTIyZWExNTNmYmU3Yjc4Nzc1YzFiNjEwY2U2NjJjOGI
26422058 Electrical Products 

WESTWARD TOOL WESTWARD TOOL

23PC35

Description

23PC35 PLUG, RED GAUGE 2/0 GA BRASS W/SILVER PLATED (SMARTCATALOG)

INSULATION MATERIAL POLYURETHANE MAX AMPS 350A MAX VOLTAGE 12V LENGTH 4 1/4 IN WIDTH 2 3/4 IN DEPTH 1 1/4 IN FOR USE WITH 12V BATTERY INCLUDES CONNECTOR

Part #

23PC35

BDI #
26422058

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

66.02614913000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 66.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
WESTWARD TOOL
Minimum Buy Quantity
1
UNSPSC
39120000
Weight / Kilogram
0
Product Group - BDI
E02234
Long Description
INSULATION MATERIAL POLYURETHANE MAX AMPS 350A MAX VOLTAGE 12V LENGTH 4 1/4 IN WIDTH 2 3/4 IN DEPTH 1 1/4 IN FOR USE WITH 12V BATTERY INCLUDES CONNECTOR