Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31EH36 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-31EH06-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyOTR8aW1hZ2UvanBlZ3xhRFprTDJoaFpDOHhNRFl4TkRBMU5UZ3lPVFV6TkM5TlJsSkhWMWRZV0ZoWVdGaGZNekZGU0RBMlgwRlRNREZmTXpBd2VETXdNQzVxY0djfDZhNTMwYmM2ODNjOWU4MmEzZmM5N2E5NDA2MmVkYmM0MjQ3NGU5YzU4NTUzNWYyOTlhYTA3YmU5OTU5NDg2NWI
26442054 Electrical Products 

DAYTON MANUFACTURING DAYTON MANUFACTURING

31EH36

Description

31EH36 TRANSFORMER, CONTROL 1KVA 7.18 IN H (SMARTCATALOG)

CONTROL INPUT VOLTAGE - 208V AC 277V AC OUTPUT VOLTAGE - 120V AC VA RATING - 1 KVA PROTECTIVE DEVICE PRIMARY FUSE SECONDARY FUSE ENCLOSURE STYLE - ENCAPSULATED MOUNTING - FOOT PHASE -

Part #

31EH36

BDI #
26442054

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1630.3752681600001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,630.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
1
UNSPSC
39120000
Weight / Kilogram
0
Product Group - BDI
E02234
Long Description
CONTROL INPUT VOLTAGE - 208V AC 277V AC OUTPUT VOLTAGE - 120V AC VA RATING - 1 KVA PROTECTIVE DEVICE PRIMARY FUSE SECONDARY FUSE ENCLOSURE STYLE - ENCAPSULATED MOUNTING - FOOT PHASE -