Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31EH44 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-31EG82-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA2MzJ8aW1hZ2UvanBlZ3xhRGM1TDJneVppOHhNRFl4TkRBMU5ESTFOalkzTUM5TlJsSkhWMWRZV0ZoWVdGaGZNekZGUnpneVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGI5ZDA5ZGE3NGU5YjAyN2MyOWY5MjI5ZWJmYWUzOGJiOThlMGU0ZTllNDUxOTJiNGE4N2I1YzJhOWRjZmZkZWU
26442051 Electrical Products 

DAYTON MANUFACTURING DAYTON MANUFACTURING

31EH44

Description

31EH44 TRANSFORMER, CONTROL 250VA 240/480VAC (SMARTCATALOG)

CONTROL INPUT VOLTAGE - 240V AC 480V AC OUTPUT VOLTAGE - 24V AC VA RATING - 250 VA PROTECTIVE DEVICE SECONDARY FUSE ENCLOSURE STYLE - ENCAPSULATED MOUNTING - FOOT PHASE - ELECTRICAL 1

Part #

31EH44

BDI #
26442051

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

592.3722653799999 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 592.37 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
1
UNSPSC
39120000
Weight / Kilogram
0
Product Group - BDI
E02234
Long Description
CONTROL INPUT VOLTAGE - 240V AC 480V AC OUTPUT VOLTAGE - 24V AC VA RATING - 250 VA PROTECTIVE DEVICE SECONDARY FUSE ENCLOSURE STYLE - ENCAPSULATED MOUNTING - FOOT PHASE - ELECTRICAL 1