Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

76442 https://www.bdiexpress.com/medias/INDXXXXXXXXX-683-76442-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NjF8aW1hZ2UvanBlZ3xhRGxsTDJnNFppOHhNRE15T1RNek5ESXhPRGM0TWk5SlRrUllXRmhZV0ZoWVdGaGZOamd6WHpjMk5EUXlYek13TUhnek1EQXVhbkJufGZlYzAwYjIwNmY5YzgwODUwMzI0ZjA3Y2I4ODViMmY0ZWM4ODUwOTMzMGIyNDliNzZlYjZmOTM3NjQ4NGU3OTY
17234710 Electrical Products 

STREAMLIGHT STREAMLIGHT

76442

Description

76442 RECHARGEABLE LED FLASHLIGHT ; POLYSTINGER HAZ-LO 120VAC/12VDC 6/PAK

Flashlight and Lantern; 1.34" Nominal Barrel Diameter; 4 Cell Battery Size; NiCd Rechargeable Battery Type; 15000 cp; 5700 cp; 120 cp Beam Concentration MBCP; High/LoWith Moonlight Beam Type; Non-Conductive Polymer Body Material; C4 LED Bulb Type; 1000 Charge Cycle; Black Color; 1.76" Nominal Diameter; 1.34" Nominal Height; Includes Battery Stick, Steady Charge 120VAC/12VDC Charger; 50000 Hr Lamp Life; 10.2" Nominal Length; Polycarbonate Lens Material; 130 Lm High, 50 Lm Low and 1.3 Lm Moonlight Lumens 1; High/Low; Moonlight Mode; 1 Number of Battery; 4 Hr High, 12 Hr Low and 20 Days Moonlight Run Time 1; 1.76" Nominal Width

Part #

76442

BDI #
17234710

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

221.50152264000002 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 221.50 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
STREAMLIGHT
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
8.301
EAN
0080926764422
Product Group - BDI
L01230
Noun
Flashlight and Lantern
Manufacturer Item Number
683-76442
Weight / LBS
0.84
Product Detail
Flashlight and Lantern
Product Specification
1.34" Nominal Barrel Diameter; 4 Cell Battery Size; NiCd Rechargeable Battery Type; 15000 cp; 5700 cp; 120 cp Beam Concentration MBCP; High/LoWith Moonlight Beam Type; Non-Conductive Polymer Body Material; C4 LED Bulb Type; 1000 Charge Cycle; Black Color; 1.76" Nominal Diameter; 1.34" Nominal Height; Includes Battery Stick, Steady Charge 120VAC/12VDC Charger; 50000 Hr Lamp Life; 10.2" Nominal Length; Polycarbonate Lens Material; 130 Lm High, 50 Lm Low and 1.3 Lm Moonlight Lumens 1; High/Low; Moonlight Mode; 1 Number of Battery; 4 Hr High, 12 Hr Low and 20 Days Moonlight Run Time 1; 1.76" Nominal Width
Long Description
Flashlight and Lantern; 1.34" Nominal Barrel Diameter; 4 Cell Battery Size; NiCd Rechargeable Battery Type; 15000 cp; 5700 cp; 120 cp Beam Concentration MBCP; High/LoWith Moonlight Beam Type; Non-Conductive Polymer Body Material; C4 LED Bulb Type; 1000 Charge Cycle; Black Color; 1.76" Nominal Diameter; 1.34" Nominal Height; Includes Battery Stick, Steady Charge 120VAC/12VDC Charger; 50000 Hr Lamp Life; 10.2" Nominal Length; Polycarbonate Lens Material; 130 Lm High, 50 Lm Low and 1.3 Lm Moonlight Lumens 1; High/Low; Moonlight Mode; 1 Number of Battery; 4 Hr High, 12 Hr Low and 20 Days Moonlight Run Time 1; 1.76" Nominal Width