Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AIF100A ES https://www.bdiexpress.com/medias/INDXXXXXXXXX-25171111-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDh8aW1hZ2UvanBlZ3xhR0UxTDJnd015OHhNREk1TkRRNE9ETTJOekV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpFeE1URmZNekF3ZURNd01DNXFjR2N8Y2FlNmE1NmE0ZTIxOWNhMmU5MDJkYTlhZTk2YTkwYjI2Zjc2YTU2OTkwZGJmYmI1OTMzYzBlZjkyMTZiYTVmMQ
25171116 Electrical Products 

AIRMASTER FAN AIRMASTER FAN

AIF100A ES

Description

AIF100A ES DUCT FAN ; IN-LINE AIF SERIES

Inline Centrifugal Duct Fan; 312W Power; 2780RPM Speed; 15.9" Overall Diameter; 11.8" Diameter; 11.8" Width

Part #

23202

BDI #
25171116

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

245.78613629 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 245.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AIRMASTER FAN
Minimum Buy Quantity
N/A
UNSPSC
40101604
Weight / Kilogram
0.01
EAN
0783429232022
Product Group - BDI
E02234
Harmonized Tariff Code
8414.51.90.90
Noun
Fan
Keyword String
Inline Centrifugal Duct
Manufacturer URL
https://www.airmasterfan.com
Product Detail
Inline Centrifugal Duct Fan
Product Specification
312W Power; 2780RPM Speed; 15.9" Overall Diameter; 11.8" Diameter; 11.8" Width
Long Description
Inline Centrifugal Duct Fan; 312W Power; 2780RPM Speed; 15.9" Overall Diameter; 11.8" Diameter; 11.8" Width