Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

APC7R https://www.bdiexpress.com
25248753 Electrical Products 

COOPER LIGHTING COOPER LIGHTING

APC7R

Description

APC7R LED EMERGENCY LIGHT ; RED LED EXIT COMBO

Red LED (light emitting diode) exit sign with emergency lighting. UL924 code compliant solution for indoor exit and emergency requirements that will operate for a minimum of 90 minutes during a power outage. The LED emergency heads are adjustable. Unit can be side or top mounted (ceiling, wall, or end) and will provide 17-feet of emergency egress coverage. The nickel cadmium battery requires no maintenance. Field configurable for single or double face and has field configurable chevrons. Battery full recharge time - 24 hours. Ultra violet resistant thermoplastic material will not fade or discolor. Easy installation with the universal J-box mounting. Dual voltage input 120/277VAC, 60Hz. Operating temperature - 10 Deg (degrees) C (Celsius) to 40 Deg C/50 Deg F (Fahrenheit) to 104 Deg F. Brownout circuit, low voltage disconnect, overload/short circuit protection. Life Safety NFPA 101, NEC/OSHA, California Title 20 certified.

Part #

APC7R

BDI #
25248753

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
COOPER IND DIV OF EATON
Minimum Buy Quantity
N/A
UNSPSC
39120000
Weight / Kilogram
0
EAN
0080083566556
Product Group - BDI
E02234
Long Description
Red LED (light emitting diode) exit sign with emergency lighting. UL924 code compliant solution for indoor exit and emergency requirements that will operate for a minimum of 90 minutes during a power outage. The LED emergency heads are adjustable. Unit can be side or top mounted (ceiling, wall, or end) and will provide 17-feet of emergency egress coverage. The nickel cadmium battery requires no maintenance. Field configurable for single or double face and has field configurable chevrons. Battery full recharge time - 24 hours. Ultra violet resistant thermoplastic material will not fade or discolor. Easy installation with the universal J-box mounting. Dual voltage input 120/277VAC, 60Hz. Operating temperature - 10 Deg (degrees) C (Celsius) to 40 Deg C/50 Deg F (Fahrenheit) to 104 Deg F. Brownout circuit, low voltage disconnect, overload/short circuit protection. Life Safety NFPA 101, NEC/OSHA, California Title 20 certified.