Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BC138 https://www.bdiexpress.com/medias/INDXXXXXXXXX-125242-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUyMDV8aW1hZ2UvanBlZ3xhREprTDJobE15ODVPREkwTXpVNE1UQTFNVEU0TDBsT1JGaFlXRmhZV0ZoWVdGOHhNalV5TkRKZk16QXdlRE13TUM1cWNHY3wzNGU0ZTRiN2VmMWMzMTNmYjY2ZjQwMWY3NDc5ZThiZjA0NzEyODAxNzRkNTczMTRmNDVkMTFiNTAyMzc3MmVm
125242 Electrical Products 

BALDOR-RELIANCE BALDOR-RELIANCE

BC138

Description

BC138 VARIABLE SPEED DC CONTROL ; 115V 50/60HZ 50:1 SPEED RATIO

DC Control Drive; 115VAC Line Voltage; 0 to 90VDC Armature Voltage; 3.5A DC Load; 1/3HP

Part #

BC138

BDI #
125242

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

368.5553582900001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 368.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.454
EAN
0781568178430
Product Group - BDI
E00130
Noun
Drive
Keyword String
Control
Weight / LBS
1
Product Detail
DC Control Drive
Product Specification
DC Control Drive; 115VAC Line Voltage; 0 to 90VDC Armature Voltage; 3.5A DC Load; 1/3HP
Long Description
DC Control Drive; 115VAC Line Voltage; 0 to 90VDC Armature Voltage; 3.5A DC Load; 1/3HP