Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CMTG100XPYIV https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107952-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMzNjR8aW1hZ2UvanBlZ3xhREUyTDJnNU15OHhNREEzTmpJNE5EWTBPVFV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjNU5USmZNekF3V0RNd01DNXFjR2N8MTljZmJjZjlhMDI3MTczZDM5ZTI5ODRiYWVmOWIyYWUyZDIxNDc5MjQxMDIzZjY0NmM4ZWNlYmM2YjBiM2RjOA
25107952 Electrical Products 

BALDOR-RELIANCE BALDOR-RELIANCE

CMTG100XPYIV

Description

CMTG100XPYIV DC TACHOMETER GENERATOR ; XPYIV TDP 0 7-100 B5 (FACE MOUNT) 100V

Tachometer Generator; 100VDC Voltage; 3 Phase; XPY Flange Mount

Part #

CMTG100XPYIV

BDI #
25107952

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5156.98578549 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,156.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26111600
Weight / Kilogram
3.24
EAN
0781568934012
Product Group - BDI
M04104
Noun
Generator
Keyword String
Tachometer
Manufacturer URL
https://www.baldor.com
Weight / LBS
5.5
Product Detail
Tachometer Generator
Product Specification
100VDC Voltage; 3 Phase; XPY Flange Mount
Long Description
Tachometer Generator; 100VDC Voltage; 3 Phase; XPY Flange Mount