https://www.bdiexpress.com/medias/INDSKFXXXXXX-28158364-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MDd8aW1hZ2UvanBlZ3xhRGMxTDJoaVlTOHhNRFkxTkRVek9EYzVNams1TUM5SlRrUlRTMFpZV0ZoWVdGaGZNamd4TlRnek5qUmZNekF3ZURNd01DNXFjR2N8OGZlNjU0OTUwMDhhOTQyOGVkMzI4ZjEyZDI0ZTU0ZjBlZGVhMjNjNGIwZTdkZmZlZDBkNTYyN2Q4MzNkYjhjYQ
SKF
SKF
CMWA 6400-5
SKF SKF
Description
CMWA 6400-5 AXIOS WIRELESS SENSOR ; 5EA/PAK
Wireless Sensor; IP69 IP Rating; -4 to 176 Deg F Operating Temperature; Lithium Metal Non-Rechargeable Batteries Power; 2.09" X 1.69 X 0.98" Dimension; Instant Adhesive/Epoxy Mounting Method; Indoor Use Only; Up to 50 Sensors per Gateway Depending on Plant Topology; Includes AC Adapter; Includes 5/Pack, 5-Year Battery Life, 5 Year Software Fee
Part #
CMWA 6400-5
BDI #
28158364
Details
4214.290468210001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Products/CMWA-6400-5/p/28158364
Your Price
$ 4,214.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111900
Weight / Kilogram
0.325
EAN
0840268943240
Product Group - BDI
E02300
Noun
Sensor
Keyword String
Wireless
Manufacturer URL
https://www.skf.com
Weight / LBS
0.325
Product Detail
Wireless Sensor
Product Specification
IP69 IP Rating; -4 to 176 Deg F Operating Temperature; Lithium Metal Non-Rechargeable Batteries Power; 2.08" X 1.69 X 0.98" Dimension; Instant Adhesive/Epoxy Mounting Method; Indoor Use Only; Up to 50 Sensors per Gateway Depending on Plant Topology
Long Description
Wireless Sensor; IP69 IP Rating; -4 to 176 Deg F Operating Temperature; Lithium Metal Non-Rechargeable Batteries Power; 2.09" X 1.69 X 0.98" Dimension; Instant Adhesive/Epoxy Mounting Method; Indoor Use Only; Up to 50 Sensors per Gateway Depending on Plant Topology; Includes AC Adapter; Includes 5/Pack, 5-Year Battery Life, 5 Year Software Fee