https://www.bdiexpress.com/medias/INDXXXXXXXXX-25150418-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIxNzV8aW1hZ2UvanBlZ3xhRE5sTDJnMU1TOHhNREUwTWpFek1qWXdNRGcyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRBME1UaGZNekF3V0RNd01DNXFjR2N8ZmY2MzZhOWE2ZjkxY2VjYWRiZTI3MTMwN2FiYmViYjNkNzc4OGJmYjNmNGMyNWIxOGU2NjhmNGUxMTMwOTg0Zg
25150418
接触器/继电器
SCHMERSAL
SCHMERSAL
EF103.1
SCHMERSAL SCHMERSAL
描述
SCHMERSAL EF103.1
Contactor; Screw Connection; 1 Mounting Flange Position; Plastic Material; Glass-Fibre Reinforced Thermoplastic; Self Extinguishing; Silver Color
制造商部件号
EF103.1
BDI部件号
25150418
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/EF103-1/p/25150418
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02128
名称
Contactor
产品明细
Contactor
产品规格
Screw Connection; 1 Mounting Flange Position; Plastic Material; Glass-Fibre Reinforced Thermoplastic; Self Extinguishing; Silver Color
详细描述
Contactor; Screw Connection; 1 Mounting Flange Position; Plastic Material; Glass-Fibre Reinforced Thermoplastic; Self Extinguishing; Silver Color