Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EZ-PC24-0012-X https://www.bdiexpress.com/medias/INDXXXXXXXXX-25129502-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkwODN8aW1hZ2UvanBlZ3xhRFU1TDJnME15OHhNREUwTVRrNE1qWTROekkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWprMU1ESmZNekF3V0RNd01DNXFjR2N8YjcyN2RjZjYyMzMwOWNlNjk1MDdmNDlhZmU1MTUwYzk1ZTUzYTkxNDk3MGI3ZmQ3MTYyYmU3NzYzODIzZWE2ZQ
25129508 Electrical Products 

COXREELS COXREELS

EZ-PC24-0012-X

Description

EZ-PC24-0012-X SPR RETRACTABLE CORD REEL ; SAFETY REWIND 100'

Cord Reel; 115VAC at 60HZ Voltage; 20A Current; 1 Phase; 100' Length; 12 AWG; 3 Conductor; 10-1/4" Width; 25-1/2" Height; 24" Length

Part #

EZ-PC24-0012-X

BDI #
25129508

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1603.2906547100001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,603.29 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
COXREELS
Minimum Buy Quantity
N/A
UNSPSC
26121635
Weight / Kilogram
36.45
EAN
0674255923799
Product Group - BDI
F02192
Harmonized Tariff Code
8479.81.00.00
Noun
Reel
Keyword String
Cord
Manufacturer URL
https://www.coxreels.com
Product Detail
Cord Reel
Product Specification
115VAC at 60HZ Voltage; 20A Current; 1 Phase; 100' Length; 12 AWG; 3 Conductor; 10-1/4" Width; 25-1/2" Height; 24" Length
Long Description
Cord Reel; 115VAC at 60HZ Voltage; 20A Current; 1 Phase; 100' Length; 12 AWG; 3 Conductor; 10-1/4" Width; 25-1/2" Height; 24" Length