Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FL1X4-Y https://www.bdiexpress.com/medias/INDJRTCLPCTR-26968104-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNjh8aW1hZ2UvanBlZ3xhRGd4TDJneE9TOHhNRE15TURFM016SXdNelE0Tmk5SlRrUktVbFJEVEZCRFZGSmZNalk1TmpneE1EUmZNekF3ZURNd01DNXFjR2N8ZjIwNzA4ZTE1NjdkOGMxMjczNGQyNDlhMTIwM2MyODNiMzcxMzIxMDRjMThhZmJiNjI4NjdkZTVjYTdhZWViZA
26968104 Electrical Products 

CHECKERS SAFETY CHECKERS SAFETY

FL1X4-Y

Description

FL1X4-Y CABLE PROTECTOR, FL 1CH 1" YELLOW (SMARTCATALOG)

Cable Protector; 1.5" Height; 38.5" Length; 10.88" Width; Polyurethane Material; 1 Channel; Yellow Color; Fastlane

Part #

FL1X4-Y

BDI #
26968104

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

228.66306059000004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 228.66 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CHECKERS SAFETY
Minimum Buy Quantity
1
EAN
812542021043
Weight / US pound
10
Product Group - BDI
S00266
Noun
Protector
Keyword String
Cable
Manufacturer URL
https://www.checkers.com
Product Detail
Cable Protector
Product Specification
1.5" Height; 38.5" Length; 10.88" Width; Polyurethane Material; 1 Channel; Yellow Color; Fastlane
Long Description
Cable Protector; 1.5" Height; 38.5" Length; 10.88" Width; Polyurethane Material; 1 Channel; Yellow Color; Fastlane