Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HBL4770C https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120683-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjF8aW1hZ2UvanBlZ3xhR1JtTDJoa05pOHhNREUwTVRreE1ERXpPRGt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBMk9ETmZNekF3V0RNd01DNXFjR2N8NDg1NjI1NTI0ZDA1MDU5MTFmNGY0OWE3YmNiZWM4YWRjMzU3NzllNmZjYTcyNjJkMzgwZjJhNGM5OTMxMTRlMg
25120683 Electrical Products 

HUBBELL ELECTRICAL HUBBELL ELECTRICAL

HBL4770C

Description

HBL4770C LOCKING PLUG ; 15A 277VAC 8-16AWG 2P 3WIRE

Locking Device; 277VAC Voltage; 15A Current; 2 Pole; 3 Wire; Grounding; NEMA L7-15P; Screw Terminal; Black and White Nylon

Part #

HBL4770C

BDI #
25120683

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 5

Brand
Manufacturer Name
HUBBELL INCORPORATED
Minimum Buy Quantity
N/A
UNSPSC
39121402
Weight / Kilogram
0
Product Group - BDI
E02362
Harmonized Tariff Code
8536.69.80.00
Noun
Device
Keyword String
Locking
Manufacturer URL
https://www.hubbell.com
Product Detail
Locking Device
Product Specification
277VAC Voltage; 15A Current; 2 Pole; 3 Wire; Grounding; NEMA L7-15P; Screw Terminal; Black and White Nylon
Long Description
Locking Device; 277VAC Voltage; 15A Current; 2 Pole; 3 Wire; Grounding; NEMA L7-15P; Screw Terminal; Black and White Nylon