Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L91 https://www.bdiexpress.com/medias/INDENEXXXXXX-L91-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTh8aW1hZ2UvanBlZ3xhR1ExTDJneU55OHhNRFEzTkRFMU9ERTVORGN4T0M5SlRrUkZUa1ZZV0ZoWVdGaGZURGt4WDBSRFh6TXdNSGd6TURBdWFuQm58M2U0YzZjZmRmNjY0YTYzNWMxMTViNDlkNzYwODVkNzg3MjZiYzkwNGE2NWMxZGZlNjY0NzczZmI4NzRlYzA1ZA
27366328 Electrical Products 

ENERGIZER BATTERY ENERGIZER BATTERY

L91

Description

L91 LITHIUM BATTERY ; AA 24/PAK 6/CS

Lithium Battery; 1.5V Voltage; 8CC Volume; Lithium/Iron Disulfide Chemical System; Ultimate Lithium; 2.5A Continuous Maximum Discharge

Part #

L91

BDI #
27366328

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4.016922790000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4.02 / pack BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ENERGIZER HOLDINGS INC.
Minimum Buy Quantity
N/A
UNSPSC
26111711
Weight / Kilogram
0
EAN
0039800105004
Product Group - BDI
E02234
Harmonized Tariff Code
8506.80.00.00
Noun
Battery
Keyword String
Lithium
Manufacturer URL
https://www.energizer.com
Weight / LBS
0.03307
Product Detail
Lithium Battery
Product Specification
1.5V Voltage; 8CC Volume; Lithium/Iron Disulfide Chemical System; Ultimate Lithium; 2.5A Continuous Maximum Discharge
Long Description
Lithium Battery; 1.5V Voltage; 8CC Volume; Lithium/Iron Disulfide Chemical System; Ultimate Lithium; 2.5A Continuous Maximum Discharge