https://www.bdiexpress.com/medias/INDXXXXXXXXX-719-26261-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4OTB8aW1hZ2UvanBlZ3xhRE16TDJneE9DOHhNRE15T1RVek1qVTVOakkxTkM5SlRrUllXRmhZV0ZoWVdGaGZOekU1WHpJMk1qWXhYek13TUhnek1EQXVhbkJufDJkMDJlNDYyZGIyZDJkNTA1YTczYTBkZDVjMDE1Y2MxYmU3NDQ4NjVjY2FlNGQ4YmMyN2RmYmZiMWYzYmVjODU
20340134
测量/仪表产品
TEMPIL
TEMPIL
026261
TEMPIL TEMPIL
描述
TEMPIL 026261
Temperature Indicator; +/- 2 Percentage Accuracy; Metal/Plastic/Glass/Rubber Applicable Material; Quality Control; Preventive Maintenance; Industrial Manufacturing; Metal Fabrication; Transportation Application; 0.51" Nominal Height; Pack Packing Type; Adhesive Label Physical Form; 210/Pack Quantity; 210 Deg F Maximum Temperature Range; Temperature Indicating Label Type; 0.47" Nominal Width
制造商部件号
026261
BDI部件号
20340134
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%B5%8B%E9%87%8F-%E4%BB%AA%E8%A1%A8%E4%BA%A7%E5%93%81/026261/p/20340134
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0048615262611
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Indicator
关键字串
Temperature
制造商货号
719-26261
产品明细
Temperature Indicator
产品规格
+/- 2 Percentage Accuracy; Metal/Plastic/Glass/Rubber Applicable Material; Quality Control; Preventive Maintenance; Industrial Manufacturing; Metal Fabrication; Transportation Application; 0.51" Nominal Height; Pack Packing Type; Adhesive Label Physical Form; 210/Pack Quantity; 210 Deg F Maximum Temperature Range; Temperature Indicating Label Type; 0.47" Nominal Width
详细描述
Temperature Indicator; +/- 2 Percentage Accuracy; Metal/Plastic/Glass/Rubber Applicable Material; Quality Control; Preventive Maintenance; Industrial Manufacturing; Metal Fabrication; Transportation Application; 0.51" Nominal Height; Pack Packing Type; Adhesive Label Physical Form; 210/Pack Quantity; 210 Deg F Maximum Temperature Range; Temperature Indicating Label Type; 0.47" Nominal Width