对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

FRN-R-5 https://www.bdiexpress.com/medias/SROBUMFUSEXX-DELAY-FRN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTExOHxpbWFnZS9qcGVnfGFEYzBMMmd3TVM4NU9Ua3lNVEF4TVRBeE5UazRMMU5TVDBKVlRVWlZVMFZZV0Y5RVJVeEJXVjlHVWs1Zk16QXdlRE13TUM1cWNHY3xjODY1ZDUxOWU2ZGNjMTk4ZmMyODlkOTM5NDQzZmRiMDk2NzUyZDZmN2Q5MmQ3ZjdkZjliM2VlYmM1OTg0YTg1
21590294 保险丝/断路器 

BUSSMANN BUSSMANN

FRN-R-5

描述

BUSSMANN FRN-R-5

Delay Fuse; Dual Element; 200KA at AC/20KA at DC Interrupt Rating; 250VAC/125VDC Voltage; 5A Current; 0.56" Diameter; 2" Length; Class RK5; FRN Series; Cylinder; Current Limiting; Non Indication

制造商部件号

FRN-R-5

BDI部件号
21590294

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
COOPER IND., DIV OF EATON
最低订购量
重量 / Kilogram
0
Product Group - BDI
E02260
名称
Fuse
关键字串
Delay Time
产品明细
Delay Fuse
产品规格
Dual Element; 200KA at AC/20KA at DC Interrupt Rating; 250VAC/125VDC Voltage; 5A Current; 0.56" Diameter; 2" Length; Class RK5; FRN Series; Cylinder; Current Limiting; Non Indication
详细描述
Delay Fuse; Dual Element; 200KA at AC/20KA at DC Interrupt Rating; 250VAC/125VDC Voltage; 5A Current; 0.56" Diameter; 2" Length; Class RK5; FRN Series; Cylinder; Current Limiting; Non Indication