https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131768-300X300.jpg?context=bWFzdGVyfHJvb3R8NzQ2N3xpbWFnZS9qcGVnfGFERTJMMmhqT1M4eE1ERTBNVGt4TlRBMU5ERXhNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekUzTmpoZk16QXdXRE13TUM1cWNHY3wxNjgyYjQ3N2JlNmMxZDZjZGY0Mzk3Y2Q2MWNmMzdkMWRhOTlmNWM5ZGU2YjFhMzcxZTYzYzA2OTNiMDEyZTY5
BUSSMANN
BUSSMANN
GMA-10-R
BUSSMANN BUSSMANN
Description
GMA-10-R CARTRIDGE FUSE ; 125V 10A NON INDICATING BRASS
Fast Acting Fuse; 150A at 125VAC Interrupt Rating; 10A Current; 5MM Diameter; 20MM Length; Glass Body Material; Nonrejection
Part #
GMA-10-R
BDI #
25131768
Details
4.58769198
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Products/Panels-Fuses-And-Breakers/GMA-10-R/p/25131768
Your Price
$ 4.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121606
Weight / Kilogram
0
Product Group - BDI
E02260
Harmonized Tariff Code
8536.10.00.40
Noun
Fuse
Keyword String
Fast Acting
Manufacturer URL
https://www.eaton.com
Product Detail
Fast Acting Fuse
Product Specification
150A at 125VAC Interrupt Rating; 10A Current; 5MM Diameter; 20MM Length; Glass Body Material; Nonrejection
Long Description
Fast Acting Fuse; 150A at 125VAC Interrupt Rating; 10A Current; 5MM Diameter; 20MM Length; Glass Body Material; Nonrejection