Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

915--50/750-2-C21U-8-23P1-025-2 https://www.bdiexpress.com
28165150 Sensors 

NOSHOK NOSHOK

915--50/750-2-C21U-8-23P1-025-2

Description

915--50/750-2-C21U-8-23P1-025-2 RTD, 915 SERIES WITH TRANSMITTER (SMARTCATALOG)

-50 DEGF TO 750 DEGF CLASS A ACCURACY PT100 ELEMENT SINGLE 3-WIRE 4 MA TO 20 MA 2-WIRE UPSCALE BURNOUT OUTPUT 1/2" NPT MALE CONNECTION HEAD W/1/2" NPT CONDUIT POLYPROPYLENE CONNECTION HEAD 2.5" STEM LENGTH 1/4"STEM DIA

Part #

915--50/750-2-C21U-8-23P1-025-2

BDI #
28165150

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

760.32917646 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 760.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
NOSHOK
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
E02300
Long Description
-50 DEGF TO 750 DEGF CLASS A ACCURACY PT100 ELEMENT SINGLE 3-WIRE 4 MA TO 20 MA 2-WIRE UPSCALE BURNOUT OUTPUT 1/2" NPT MALE CONNECTION HEAD W/1/2" NPT CONDUIT POLYPROPYLENE CONNECTION HEAD 2.5" STEM LENGTH 1/4"STEM DIA