https://www.bdiexpress.com/medias/INDXXXXXXXXX-25597626-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzMjN8aW1hZ2UvanBlZ3xhRGsyTDJnNE55OHhNRE0yTkRNeU16ZzRPVEU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalUxT1RjMk1qWmZNekF3ZURNd01DNXFjR2N8MmNlNGIwNDIyNzg4MmQ2MDVhMWU1MTBlYTgzMmU1MThiMDc1ZDJjNjY2NzgzOTVjOWFiMDJlZWQzNTI3MjNkYQ
SMC
SMC
LFE3B8
SMC SMC
Description
LFE3B8 FLOW SWITCH ; ELECTROMAGNETIC TYPE DIGITAL
Liquid Flow Sensor; Digital; 5 to 200LPM Rated Flow Range; M12 Connector with Lead Wire; Integrated Display Type PNP Output; Electromagnetic; 2-Screen 3-Color Display; IP65
Part #
LFE3B8
BDI #
25597626
Details
1714.79526213
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Products/Sensors/LFE3B8/p/25597626
Your Price
$ 1,714.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111900
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8541.40.95.00
Noun
Sensor
Keyword String
Liquid Flow
Manufacturer URL
https://www.smcusa.com
Product Detail
Liquid Flow Sensor
Product Specification
Digital; 5 to 200LPM Rated Flow Range; M12 Connector with Lead Wire; Integrated Display Type PNP Output; Electromagnetic; 2-Screen 3-Color Display; IP65
Long Description
Liquid Flow Sensor; Digital; 5 to 200LPM Rated Flow Range; M12 Connector with Lead Wire; Integrated Display Type PNP Output; Electromagnetic; 2-Screen 3-Color Display; IP65