https://www.bdiexpress.com/medias/INDXXXXXXXXX-25616906-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MTl8aW1hZ2UvanBlZ3xhR05qTDJneFlpOHhNRE0yTkRNMU5qRXpNamc1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalUyTVRZNU1EWmZNekF3ZURNd01DNXFjR2N8N2FkZmMwYTg2N2QxNGQyZWM1YTUzYTkyYjJhNzQ4MGI2N2M3YWY4NzViNzA2NzEyNjQ3YmViM2ZiMzdkMDViYQ
25616906
传感器
SMC
SMC
PF3W540-N06-1T-R
SMC SMC
描述
SMC PF3W540-N06-1T-R
Water Flow Sensor; Digital; 2 Screen 3 Color Display; 5 to 40LPM Flow Rate; 3/4" NPT Port; 1 to 5V Output; With Bracket; 3 Color Display; 1MPa Maximum Pressure
制造商部件号
PF3W540-N06-1T-R
BDI部件号
25616906
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/PF3W540-N06-1T-R/p/25616906
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02234
名称
Sensor
关键字串
Water Flow
产品明细
Water Flow Sensor
产品规格
Digital; 2 Screen 3 Color Display; 5 to 40LPM Flow Rate; 3/4" NPT Port; 1 to 5V Output; With Bracket; 3 Color Display; 1MPa Maximum Pressure
详细描述
Water Flow Sensor; Digital; 2 Screen 3 Color Display; 5 to 40LPM Flow Rate; 3/4" NPT Port; 1 to 5V Output; With Bracket; 3 Color Display; 1MPa Maximum Pressure