https://www.bdiexpress.com/medias/INDXXXXXXXXX-27443720-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5NXxpbWFnZS9qcGVnfGFEa3hMMmcyT1M4eE1EUXhPRE0zTXpRNU1qYzJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qYzBORE0zTWpCZk16QXdlRE13TUM1cWNHY3xkZmFlMzMyY2ZkNGY5MDA2MjEzYjFiYjQ3NDY4ZDI4YTY1NTZiZWIzNjMxMjA4Mzc5MWQxY2U5YWQ3NDZjZjdj
27443720
传感器
BOSCH REXROTH
BOSCH REXROTH
R412022875
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH REXROTH R412022875
Proximity Sensor; 10 to 30V AC/DC Voltage; 0.5A/0.3A Switching Current; Reed Contact; 400HZ Switching Frequency; 3 Pin M8 Plug; 0.3M PVC Cable; Protected Against Polarity Reversal
制造商部件号
R412022875
BDI部件号
27443720
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/R412022875/p/27443720
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Sensor
关键字串
Proximity
产品明细
Proximity Sensor
产品规格
10 to 30V AC/DC Voltage; 0.5A/0.3A Switching Current; Reed Contact; 400HZ Switching Frequency; 3 Pin M8 Plug; 0.3M PVC Cable; Protected Against Polarity Reversal
详细描述
Proximity Sensor; 10 to 30V AC/DC Voltage; 0.5A/0.3A Switching Current; Reed Contact; 400HZ Switching Frequency; 3 Pin M8 Plug; 0.3M PVC Cable; Protected Against Polarity Reversal