https://www.bdiexpress.com/medias/INDXXXXXXXXX-25149287-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxNTJ8aW1hZ2UvanBlZ3xhR1kzTDJobVpDOHhNREUwTWpFd01ERTJNRFUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRreU9EZGZNekF3V0RNd01DNXFjR2N8OWM0NzcxODI3ZTI1NzYzYmVhYzc3ZWRlZWM0OTU3MDc0YzNkNzczNWQzNmZhZDZmMTA0MTY5YTVlNmM1NzYxZA
25149287
传感器
SPM INSTRUMENTS
SPM INSTRUMENTS
TRA75
SPM INSTRUMENTS SPM INSTRUMENTS
描述
SPM INSTRUMENTS TRA75
Sensor; Sealed Design; Mini Coax Connector; Angled; Blacknited Steel Spanner; Stainless Steel Material Handle; 70MM Length Transducer; -30 to 70 Degree C Temperature; With Quick Connector; For SPM Bearing Checker
制造商部件号
TRA75
BDI部件号
25149287
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/TRA75/p/25149287
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00340
名称
Sensor
产品明细
Sensor
产品规格
Sealed Design; Mini Coax Connector; Angled; Blacknited Steel Spanner; Stainless Steel Material Handle; 70MM Length Transducer; -30 to 70 Degree C Temperature; With Quick Connector
详细描述
Sensor; Sealed Design; Mini Coax Connector; Angled; Blacknited Steel Spanner; Stainless Steel Material Handle; 70MM Length Transducer; -30 to 70 Degree C Temperature; With Quick Connector; For SPM Bearing Checker