https://www.bdiexpress.com/medias/INDWARXXXXXX-27368620-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTF8aW1hZ2UvanBlZ3xhREEyTDJobFpDOHhNRFEzTkRJNU5UWTFOalEzT0M5SlRrUlhRVkpZV0ZoWVdGaGZNamN6TmpnMk1qQmZSRU5mTXpBd2VETXdNQzVxY0djfGVhMjQxNGFhN2FhYjVmZjUzNGM5OTgwZGNkOTA2MTkyYjA3OTgwMDk2ZTBlOTFhMDAwOGIwYTM3NjAwZDQxOGY
27368620
开关
WARNER ELECTRIC
WARNER ELECTRIC
608-3000-221
WARNER ELECTRIC WARNER ELECTRIC
描述
WARNER ELECTRIC 608-3000-221
Limit Switch; 250VAC Voltage; 5A Current; 1NC/1NO Contact; Screw Terminal; Thermoplastic Material; IP66/IP67 Rating
制造商部件号
608-3000-221
BDI部件号
27368620
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/608-3000-221/p/27368620
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0191191321095
重量 / Kilogram
0.454
Product Group - BDI
E02314
名称
Switch
关键字串
Limit
产品明细
Limit Switch
产品规格
250VAC Voltage; 5A Current; 1NC/1NO Contact; Screw Terminal; Thermoplastic Material; IP66/IP67 Rating
详细描述
Limit Switch; 250VAC Voltage; 5A Current; 1NC/1NO Contact; Screw Terminal; Thermoplastic Material; IP66/IP67 Rating