https://www.bdiexpress.com/medias/INDCXRREELXX-CABLE-100WCL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3MTN8aW1hZ2UvanBlZ3xhREUyTDJoa01TODVPVEUwT0RrME1qSXhNelF5TDBsT1JFTllVbEpGUlV4WVdGOURRVUpNUlY4eE1EQlhRMHhmTXpBd2VETXdNQzVxY0djfDc1ZjE4ZjBkODUxMGNiNTE5NzliY2RiYTI2M2U1NDM5YTc0ZmM2MjAwNmI3MWUzNjc1YTQ0MDg3NTMwNGM4ODA
24649000
电线和连接器
COXREELS
COXREELS
112WCL-6-10
COXREELS COXREELS
描述
COXREELS 112WCL-6-10
Cable Reel; Welding; Hand Crank Rewind; Steel Reel Material; U Shaped Frame Mount; Without Cable; 100FT Cord Length; 1/0 Cable Gauge; 450 Amps
制造商部件号
112WCL-6-10
BDI部件号
24649000
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/112WCL-6-10/p/24649000
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
8.62
Product Group - BDI
E02362
名称
Reel
关键字串
Cable
重量/磅
19
产品明细
Cable Reel
产品规格
Welding; Hand Crank Rewind; Steel Reel Material; U Shaped Frame Mount; Without Cable; 100FT Cord Length; 1/0 Cable Gauge; 450 Amps
详细描述
Cable Reel; Welding; Hand Crank Rewind; Steel Reel Material; U Shaped Frame Mount; Without Cable; 100FT Cord Length; 1/0 Cable Gauge; 450 Amps