对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

140XTS01212 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25133065-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzR8aW1hZ2UvanBlZ3xhRE01TDJobU15OHhNREUwTWpFMU1ERTJORFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpNd05qVmZNekF3V0RNd01DNXFjR2N8OWIzMzE1OTFkM2JhNjhhZGIyZGFiOTlhM2FhN2NmZTdjOTI3MDhhYTUwM2IwYWVmM2JhMGE2NDU1MmIyMjU0Zg
25133065 电线和连接器 

SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC

140XTS01212

描述

SCHNEIDER ELECTRIC 140XTS01212

Power Cable; 3.7M Length; Black Color; Terminated Type; 1 Connector Quantum I/O; 1 Connector SUB-D, 50 Pins

制造商部件号

140XTS01212

BDI部件号
25133065

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
SCHNEIDER GROUP
最低订购量
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Cable
关键字串
Power
产品明细
Power Cable
产品规格
3.7M Length; Black Color; Terminated Type; 1 Connector Quantum I/O; 1 Connector SUB-D, 50 Pins
详细描述
Power Cable; 3.7M Length; Black Color; Terminated Type; 1 Connector Quantum I/O; 1 Connector SUB-D, 50 Pins