25244132
电线和连接器
LEVITON
LEVITON
163-14W47-000
LEVITON LEVITON
描述
LEVITON 163-14W47-000
Wetguard industrial grade, straight blade, grounding, watertight plug. Meets IP67 and NEMA (National Electrical Manufacturers Association) ratings for water ingress protection. Features EPTR rubber body with nickel plated brass blades and contacts. Lifetime warranty. UL (Underwriter's Laboratories) listed.
制造商部件号
163-14W47-000
BDI部件号
25244132
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/163-14W47-000/p/25244132
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078477848296
重量 / Kilogram
0
Product Group - BDI
E02362
详细描述
Wetguard industrial grade, straight blade, grounding, watertight plug. Meets IP67 and NEMA (National Electrical Manufacturers Association) ratings for water ingress protection. Features EPTR rubber body with nickel plated brass blades and contacts. Lifetime warranty. UL (Underwriter's Laboratories) listed.