Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

19YD75 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-19YD90-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjR8aW1hZ2UvanBlZ3xhREV3TDJoaU1pOHhNRFl5TXpBek5qWXlNRGd6TUM5TlJsSkhWMWRZV0ZoWVdGaGZNVGxaUkRrd1gwRlRNREZmTXpBd2VETXdNQzVxY0djfDU3NjQ1NTU1NzMzMWE2OTkyOGZmNzQ5MjY3NGEyOTQxOGZjZGMzMGVhMDMzYWQ0MzEwNjc5ODYwODA3YzZmYWU
26410320 Wiring And Connectors 

WESTWARD TOOL WESTWARD TOOL

19YD75

Description

19YD75 BATTERY JUMPER CABLE, 2 GA WIRE SIZE RED 120" LENGTH (SMARTCATALOG)

CONNECTION MATERIAL COPPER INSULATION TYPE TPR MAX AMPS 94 A MAX TEMP 150 DEGREES F MAX VOLTAGE 60 V FEATURES 10 FT OF CABLE STANDARDS SAE J1127

Part #

19YD75

BDI #
26410320

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

89.34153208 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 89.34 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
WESTWARD TOOL
Minimum Buy Quantity
1
UNSPSC
39121400
Weight / Kilogram
0
Product Group - BDI
E02362
Long Description
CONNECTION MATERIAL COPPER INSULATION TYPE TPR MAX AMPS 94 A MAX TEMP 150 DEGREES F MAX VOLTAGE 60 V FEATURES 10 FT OF CABLE STANDARDS SAE J1127