https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2YKP9-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNjl8aW1hZ2UvanBlZ3xhR1EyTDJneE55OHhNRFl5TXpVNE5UTTFNemMxT0M5TlJsSkhWMWRZV0ZoWVdGaGZNbGxMVURsZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NmE2ZGViMjBjN2Y1ZmM5NGI5ZWZlN2M0ZDQyODliY2IxOTU5NTRkM2QyYjBlYjI1ZDFjNDQ2NGE3MmE1MWU5MA
26469812
电线和连接器
LUMAPRO LIGHTING
LUMAPRO LIGHTING
2YKP9
LUMAPRO LIGHTING LUMAPRO LIGHTING
描述
LUMAPRO LIGHTING 2YKP9
LED LAMP WATTS 3.2 W VOLTAGE 120VAC RETRACTABLE CORD LENGTH 40FT WIRE SIZE 18 AWG MAX AMPS NO RECEPTACLE CORD COLOR BLACK TRADE DESIGNATION SJT RETRACTABLE CORD ENDING CONFIGURATION NO RECE
制造商部件号
2YKP9
BDI部件号
26469812
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/2YKP9/p/26469812
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
1
重量 / Kilogram
0
Product Group - BDI
E02362
详细描述
LED LAMP WATTS 3.2 W VOLTAGE 120VAC RETRACTABLE CORD LENGTH 40FT WIRE SIZE 18 AWG MAX AMPS NO RECEPTACLE CORD COLOR BLACK TRADE DESIGNATION SJT RETRACTABLE CORD ENDING CONFIGURATION NO RECE