25245648
电线和连接器
IDEAL INDUSTRIES
IDEAL INDUSTRIES
30-451P
IDEAL INDUSTRIES IDEAL INDUSTRIES
描述
IDEAL INDUSTRIES 30-451P
Ideal Wing-Nut wire connector features contoured wings and fixed square wire spring to provide secure wire connection in bare copper wire. UL 94V-2 flame retardant shell rated at 221 degrees Fahrenheit and 600 volts. Reusable for easy repair and changes. UL (Underwriter's Laboratories) listed to 486C and CSA (Canadian Standards Association) certified to C22.2 #188. Compliant with Federal Specification w-s-610E.
制造商部件号
30-451P
BDI部件号
25245648
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/30-451P/p/25245648
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
详细描述
Ideal Wing-Nut wire connector features contoured wings and fixed square wire spring to provide secure wire connection in bare copper wire. UL 94V-2 flame retardant shell rated at 221 degrees Fahrenheit and 600 volts. Reusable for easy repair and changes. UL (Underwriter's Laboratories) listed to 486C and CSA (Canadian Standards Association) certified to C22.2 #188. Compliant with Federal Specification w-s-610E.