https://www.bdiexpress.com/medias/MFRGWWXXXXXX-6YF65-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1ODd8aW1hZ2UvanBlZ3xhRFk1TDJoaU9DOHhNRFl5TnpBeU5EZzNPVFkwTmk5TlJsSkhWMWRZV0ZoWVdGaGZObGxHTmpWZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8N2NmM2QwODg3NTI5MzQxNGI5MDk3NDMzZWY4MmQxY2IzZTcxM2I2YTkzZGFjODNlZDhkZDEzYjc2MGI4N2QzYg
LUMAPRO LIGHTING
LUMAPRO LIGHTING
6YF65
LUMAPRO LIGHTING LUMAPRO LIGHTING
Description
6YF65 CORD STORAGE REEL, CAPACITY HOLDS UP TO 100FT REEL (SMARTCATALOG)
COLOR BLACK REEL MATERIAL POLYPROPYLENE OVERALL HEIGHT 13-3/4" OVERALL WIDTH 3-1/2" OVERALL DEPTH 7-1/4" INCLUDES CARRY HANDLE SPECIAL FEATURES 2 STORAGE COMPARTMENTS
Part #
6YF65
BDI #
26463411
Details
10.586153090000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Products/Wiring-And-Connectors/6YF65/p/26463411
Your Price
$ 10.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
39121400
Weight / Kilogram
0
Product Group - BDI
E02362
Long Description
COLOR BLACK REEL MATERIAL POLYPROPYLENE OVERALL HEIGHT 13-3/4" OVERALL WIDTH 3-1/2" OVERALL DEPTH 7-1/4" INCLUDES CARRY HANDLE SPECIAL FEATURES 2 STORAGE COMPARTMENTS