https://www.bdiexpress.com/medias/INDXXXXXXXXX-27464816-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NDZ8aW1hZ2UvanBlZ3xhRFkyTDJoa055OHhNRFF4T0RJMU1UY3lOamczT0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpRNE1UWmZNekF3ZURNd01DNXFjR2N8ZmJkN2ZmNmQ0N2Y5OWRlMGRlYjJhMWM1NjNmZGQ4N2E2Mjk3MDdlMWQ5ZWUzN2RhMDY2NTZlNDA2MmQyZDdlNQ
27464816
电线和连接器
KEYENCE CORP
KEYENCE CORP
OP-87058
KEYENCE CORP KEYENCE CORP
描述
KEYENCE CORP OP-87058
Sensor Head Cable; 10M Cable Length; M8 Straight Connector to E-Con Plug Connector; PVC; Black; For IL Series CMOS Multi-Function Analogue Laser Sensor
制造商部件号
OP-87058
BDI部件号
27464816
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/OP-87058/p/27464816
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.36
Product Group - BDI
E02234
名称
Cable
关键字串
Sensor Head
重量/磅
0.79366
产品明细
Sensor Head Cable
产品规格
10M Cable Length; M8 Straight Connector to E-Con Plug Connector; PVC; Black
详细描述
Sensor Head Cable; 10M Cable Length; M8 Straight Connector to E-Con Plug Connector; PVC; Black; For IL Series CMOS Multi-Function Analogue Laser Sensor