Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

06125 https://www.bdiexpress.com/medias/INDPRBXXXXXX-06095-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0OXxpbWFnZS9qcGVnfGFEa3lMMmc0Tnk4eE1EUXpNamt6TkRrMk9UTTNOQzlKVGtSUVVrSllXRmhZV0ZoZk1EWXdPVFZmTXpBd2VETXdNQzVxY0djfGViNTQzODc4ZWRlMmYyYTQyOTdlYjA1NDkxNmU1MWYyODQyYTAzYjBiNGY4NGQ2YjU1YzVhNjBkZmM5ZTM5M2M
27586554 Fasteners 

PRECISION BRAND PROD PRECISION BRAND PROD

06125

Description

06125 U-SHIM, 76 1/16 1020/PAK (SMARTCATALOG)

Horseshoe Shim; 1" Length; 2" Width; 1/16" Thickness; 9/16" Slot Size; Plastic Material; Blue Color; 1020 Piece

Part #

06125

BDI #
27586554

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

341.48 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 341.48 / pack BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PRECISION BRAND PROD
Minimum Buy Quantity
1
UNSPSC
31162815
EAN
698158061259
Weight / US pound
6
Product Group - BDI
R00104
Noun
Shim
Keyword String
Horseshoe
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
06125
Product Detail
Horseshoe Shim
Product Specification
1" Length; 2" Width; 1/16" Thickness; 9/16" Slot Size; Plastic Material; Blue Color
Long Description
Horseshoe Shim; 1" Length; 2" Width; 1/16" Thickness; 9/16" Slot Size; Plastic Material; Blue Color; 1020 Piece