Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

13-2 https://www.bdiexpress.com/medias/INDXXXXXXXXX-312-613-2P-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MDR8aW1hZ2UvanBlZ3xhR0UxTDJoa01pOHhNRE16TWpRM09URXlOelU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNekV5WHpZeE0xOHlVRjh6TURCNE16QXdMbXB3Wnd8OTAyYWQxYWE3NzY2ZThlZjNjN2MxN2YwYjU3YTE0MjZiZDBhZWQ1ZTczNWMzMTYxYWU1M2VkMWRkMzFhNDdkNg
27211717 Fasteners 

WESTERN ENTERPRISES WESTERN ENTERPRISES

13-2

Description

13-2 NUT (SMARTCATALOG)

Regulator Nut; Inlet; CGA-326 CGA Number; Nitrous Oxide Gas Type; Brass Material; 0.83"-14 NGO Thread TPI or Pitch; RHF

Part #

13-2

BDI #
27211717

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8.24 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WESTERN ENTERPRISES
Minimum Buy Quantity
1
UNSPSC
23270000
EAN
698944062101
Weight / US pound
0.15
Product Group - BDI
G00360
Noun
Nut
Keyword String
Regulator
Manufacturer Internal Number
312-13-2
Weight / LBS
0.12
Product Detail
Regulator Nut
Product Specification
Inlet; CGA-326 CGA Number; Nitrous Oxide Gas Type; Brass Material; 0.83"-14 NGO Thread TPI or Pitch; RHF
Long Description
Regulator Nut; Inlet; CGA-326 CGA Number; Nitrous Oxide Gas Type; Brass Material; 0.83"-14 NGO Thread TPI or Pitch; RHF