PRECISION BRAND PROD
PRECISION BRAND PROD
26946
PRECISION BRAND PROD PRECISION BRAND PROD
Description
26946 DIE BUTTON SHIM ASSORTMENT, 10MM X .50 25/PAK (SMARTCATALOG)
Die Button Shim; 8MM Inside Diameter; 10MM Outside Diameter; 0.5MM Thickness; 302 Stainless Steel Material; Blue Tempered; 25/Pack; Fits 10MM Die Button
Part #
26946
BDI #
27605522
Details
19.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/26946/p/27605522
Your Price
$ 19.42 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
698158269464
Weight / US pound
0.01
Product Group - BDI
R00104
Noun
Shim
Keyword String
Die Button
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
26946
Product Detail
Die Button Shim
Product Specification
8MM Inside Diameter; 10MM Outside Diameter; 0.5MM Thickness; 302 Stainless Steel Material; Blue Tempered
Long Description
Die Button Shim; 8MM Inside Diameter; 10MM Outside Diameter; 0.5MM Thickness; 302 Stainless Steel Material; Blue Tempered; 25/Pack; Fits 10MM Die Button

