Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3400133 https://www.bdiexpress.com/medias/MFRORSLANYRD-27810337-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMxNXxpbWFnZS9qcGVnfGFEZzFMMmhtTXk4eE1EWTBOVFF5TnpRMU16azRNaTlOUmxKUFVsTk1RVTVaVWtSZk1qYzRNVEF6TXpkZk16QXdlRE13TUM1cWNHY3xiODA3OTUwNjFkNzQ1NjllNWQ0N2U3MWQyYWEzOTk0Nzk0YzZiMWUwN2Y5YTA0NzYzNzFlZGJhZmNiZWNjNGEw
27810337 Fasteners 

DBI SALA DBI SALA

3400133

Description

3400133 SELF RETRACT LIFELINE ; STAINLESS STEEL CABLE 30'

Lanyard; 30' Length; Stainless Steel Cable Material; Blue Color; Swivel Snap Hook Anchor Connection Type; 420 LB Load Capacity; Aluminum | Stainless Steel | Zinc Plated Steel Material; 1 Legs; Sealed -Blok Style; Self Retracting Lifeline Type

Part #

3400133

BDI #
27810337

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4263.56 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,263.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
3M WWW.3M.COM
Minimum Buy Quantity
N/A
UNSPSC
46182301
Weight / Kilogram
8.924
EAN
0648250244029
Product Group - BDI
S00262
Harmonized Tariff Code
7318.29.00.00
Noun
Lanyard
Manufacturer URL
https://www.capitalsafety.com
Product Detail
Lanyard
Product Specification
30' Length; Stainless Steel Cable Material; Blue Color; Swivel Snap Hook Anchor Connection Type; 420 LB Load Capacity; Aluminum | Stainless Steel | Zinc Plated Steel Material; 1 Legs; Sealed -Blok Style; Self Retracting Lifeline Type
Long Description
Lanyard; 30' Length; Stainless Steel Cable Material; Blue Color; Swivel Snap Hook Anchor Connection Type; 420 LB Load Capacity; Aluminum | Stainless Steel | Zinc Plated Steel Material; 1 Legs; Sealed -Blok Style; Self Retracting Lifeline Type