Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

36SS ; 02378 https://www.bdiexpress.com/medias/INDXXXXXXXXX-17225744-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ2M3xpbWFnZS9qcGVnfGFHVTJMMmhtTXk4eE1EYzNNRE13TkRVek1qVXhNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UY3lNalUzTkRSZk16QXdlRE13TUM1cWNHY3w2MWE2MDRlZjMwZDE3OGNlNWFmMDVlNThhMjMxZDk2N2ExMTVhN2NjNzM3ZDcyZDU0OGU5MjZjNDczYmQ0MDcz
17225744 Fasteners 

FLEXCO FLEXCO

36SS ; 02378

Description

36SS ; 02378 FASTENER HOOK ; 316L STAINLESS W/O PIN EA=BOX OF 12

Hook; Without Pin; Stainless Steel Material; 36 Size; Carder Hook; 2.4MM To 3.2MM Belt Thickness; 50MM Minimum Pulley Diameter; 300MM Strip Length; For Conveyor Belt Fastener System

Part #

02378

BDI #
17225744

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

138.22 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 138.22 / each BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.308
EAN
0697598023780
Product Group - BDI
M00132
Harmonized Tariff Code
8308.10.00.00
Noun
Hook
Manufacturer URL
https://www.flexco.com
Weight / LBS
79.3664
Product Detail
Hook
Product Specification
Hook; Without Pin; Stainless Steel Material; 36 Size; Carder Hook; 2.4MM To 3.2MM Belt Thickness; 50MM Minimum Pulley Diameter; 300MM Strip Length
Long Description
Hook; Without Pin; Stainless Steel Material; 36 Size; Carder Hook; 2.4MM To 3.2MM Belt Thickness; 50MM Minimum Pulley Diameter; 300MM Strip Length; For Conveyor Belt Fastener System