Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40085 https://www.bdiexpress.com/medias/INDXXXXXXXXX-337-40084-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NzR8aW1hZ2UvanBlZ3xhREl4TDJoa05pOHhNRE16TWpRNE1qZzJNekV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNek0zWHpRd01EZzBYek13TUhnek1EQXVhbkJufGVlNzRmNGYwNTRmNDgwYjRkZjQzMmJkNWZiMGM2YjE1NmVlMWJlOTM3NjQ1YzAzZDMzZmJlMjBjZjBmZTZhOWY
26536366 Fasteners 

CH HANSON CH HANSON

40085

Description

40085 SPLIT KEY RING ; 100/BAG

Split Key Ring; Finish Spring Tempered Steel; 2" Inner Diameter; 2" Link Size; Material Metal

Part #

40085

BDI #
26536366

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

184.39 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 184.39 / bag BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CH HANSON
Minimum Buy Quantity
N/A
UNSPSC
31163228
Weight / Kilogram
0.01
EAN
0081834400853
Product Group - BDI
G00268
Noun
Ring
Keyword String
Split Key
Manufacturer URL
https://www.chhanson.com
Product Detail
Split Key Ring
Product Specification
Finish Spring Tempered Steel; 2" Inner Diameter; 2" Link Size; Material Metal
Long Description
Split Key Ring; Finish Spring Tempered Steel; 2" Inner Diameter; 2" Link Size; Material Metal