Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

42470 https://www.bdiexpress.com/medias/INDPRBXXXXXX-42820-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNjd8aW1hZ2UvanBlZ3xhRGhrTDJoaU5DOHhNRFF6TWpJeU1UZ3dOall5TWk5SlRrUlFVa0pZV0ZoWVdGaGZOREk0TWpCZk16QXdlRE13TUM1cWNHY3wxNGZmYmVkM2E5ZjAzNTZjOWJjODc5N2JlMzc0MDdkMTgzYzUxNjEwM2ExYWI2N2FjZWJjMmYwNDEyNzRiYmZm
27586413 Fasteners 

PRECISION BRAND PROD PRECISION BRAND PROD

42470

Description

42470 SHIM, 187 X 4 X 4 300 SS SLTD 1/P (SMARTCATALOG)

Slotted Shim; 4" Length; 4" Width; 0.187" Thickness; Stainless Steel; Tab Makes Shim Placement Easier And Safer While Eliminating The Need To Place Hands Under The Machinery During Installation Or Removal Of Shim; Each Shim Marked With Thickness In Decimal And Metric; Slotted Shim Is The Best Way To Solve Alignment And Leveling Problems On Motors, Pumps, Generators and Other Plant Machinery; Slotted Shims Are Economical, Safe And Accurate; Reduce Labor Costs By Eliminating Hand Cutting And Reduce Downtime By Eliminating Shim Preparation

Part #

42470

BDI #
27586413

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

111.6 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 111.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PRECISION BRAND PROD
Minimum Buy Quantity
1
UNSPSC
31162815
EAN
698158424702
Weight / US pound
0.78
Product Group - BDI
R00104
Noun
Shim
Keyword String
Slotted
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
42470
Product Detail
Slotted Shim
Product Specification
4" Length; 4" Width; 0.187" Thickness; Stainless Steel
Long Description
Slotted Shim; 4" Length; 4" Width; 0.187" Thickness; Stainless Steel; Tab Makes Shim Placement Easier And Safer While Eliminating The Need To Place Hands Under The Machinery During Installation Or Removal Of Shim; Each Shim Marked With Thickness In Decimal And Metric; Slotted Shim Is The Best Way To Solve Alignment And Leveling Problems On Motors, Pumps, Generators and Other Plant Machinery; Slotted Shims Are Economical, Safe And Accurate; Reduce Labor Costs By Eliminating Hand Cutting And Reduce Downtime By Eliminating Shim Preparation