Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

44755 https://www.bdiexpress.com/medias/INDPRBXXXXXX-44853-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwMzJ8aW1hZ2UvanBlZ3xhREJoTDJoa1lpOHhNRFF6TWpJeU1EWXlOamszTkM5SlRrUlFVa0pZV0ZoWVdGaGZORFE0TlROZk16QXdlRE13TUM1cWNHY3xiN2E2MjRlNTg3ZThiZmVhZTlmZmQ0NTU0ZmE4ZTA0NjRlODhhMzhlYjMzYzc4MTFkNGVkNzIzMmI4OTAwOWY2
27605407 Fasteners 

PRECISION BRAND PROD PRECISION BRAND PROD

44755

Description

44755 SHIM, 030 X 3/4 X 1-1/8CORAL ARBOR 10/PAK (SMARTCATALOG)

Color Coded Arbor Shim; 3/4" Inside Diameter; 1-1/8" Outside Diameter; 0.030" Thickness; Coral Color Coded; Plastic Material; Pack Of 10; Color Coding Eliminates Need For Micrometer; Saves Time and Reduces Error; Non-Magnetic And Non-Conductive To Electricity; Corrosion Resistant; Used For Light Duty; Fast, Accurate Spacing Of Milling Cutters, Gang Cutters, Saws, Slitting Blades and Grinding Tools

Part #

44755

BDI #
27605407

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

43.26 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 43.26 / pack BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PRECISION BRAND PROD
Minimum Buy Quantity
1
EAN
698158447558
Weight / US pound
0.01
Product Group - BDI
R00104
Noun
Shim
Keyword String
Arbor
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
44755
Product Detail
Color Coded Arbor Shim
Product Specification
3/4" Inside Diameter; 1-1/8" Outside Diameter; 0.030" Thickness; Coral Color Coded; Plastic Material; Pack Of 10
Long Description
Color Coded Arbor Shim; 3/4" Inside Diameter; 1-1/8" Outside Diameter; 0.030" Thickness; Coral Color Coded; Plastic Material; Pack Of 10; Color Coding Eliminates Need For Micrometer; Saves Time and Reduces Error; Non-Magnetic And Non-Conductive To Electricity; Corrosion Resistant; Used For Light Duty; Fast, Accurate Spacing Of Milling Cutters, Gang Cutters, Saws, Slitting Blades and Grinding Tools