Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5100-125 https://www.bdiexpress.com/medias/INDXXXXXXXXX-21467209-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MTR8aW1hZ2UvanBlZ3xhRFpoTDJoak9TODVPREkxTXpRMk5UVXhPRE00TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEyTnpJd09WOHpNREI0TXpBd0xtcHdad3xmODQ0MDQ3ZGRlMmU0NTQwMzkzNTg5ZTMyMWI0MjM3YzY5Nzk4OWFlZGNhYjk2ZGMzZWRlNzBjZDY2MDkwMmVk
21467224 Fasteners 

AMERICAN RING & TOOL AMERICAN RING & TOOL

5100-125

Description

5100-125 RETAINING RING

Retaining Ring; 1.25" Application Dia; 1.176" Groove Dia; 0.056" Groove WD; 1.156" Ring Dia; 0.05" Ring Thickness; External; With Lug

Part #

5100-125

BDI #
21467224

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 5

Category
Brand
Manufacturer Name
AMERICAN RING & TOOL
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0
Product Group - BDI
F00234
Noun
Ring
Keyword String
Retaining
Weight / LBS
0.0059
Product Detail
Retaining Ring
Product Specification
Retaining Ring; 1.25" Application Dia; 1.176" Groove Dia; 0.056" Groove WD; 1.156" Ring Dia; 0.05" Ring Thickness; External; With Lug
Long Description
Retaining Ring; 1.25" Application Dia; 1.176" Groove Dia; 0.056" Groove WD; 1.156" Ring Dia; 0.05" Ring Thickness; External; With Lug