BDI APPROVED
BDI APPROVED
730007
BDI APPROVED BDI APPROVED
Description
730007 EXT SCREW ; 5LB 1-1/4 PREMIUM COATED COMBO
Dec-Smart galvanized base with PrimeGuard Plus coating finish. Flat counter sinking head. Combo drive, extra coarse thread screws with high corrosion-resistant, long life coating. Packed in cardboard box with window. The screw color is similar to the color of treated wood. Compliant for treated lumber. Type 17 drill tip drives into wood without pre-drilling. Thread pattern reduces wood splitting and friction. For all exterior applications, including decks, docks, fences, and gazebos.
Part #
730007
BDI #
25216640

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/730007/p/25216640
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0009326708171
Product Group - BDI
F00234
Long Description
Dec-Smart galvanized base with PrimeGuard Plus coating finish. Flat counter sinking head. Combo drive, extra coarse thread screws with high corrosion-resistant, long life coating. Packed in cardboard box with window. The screw color is similar to the color of treated wood. Compliant for treated lumber. Type 17 drill tip drives into wood without pre-drilling. Thread pattern reduces wood splitting and friction. For all exterior applications, including decks, docks, fences, and gazebos.