QA1 PRECISION PROD
QA1 PRECISION PROD
CR8-12-1
QA1 PRECISION PROD QA1 PRECISION PROD
Description
CR8-12-1 CLEVIS ; RH 1/2-3/4 3/8 SLOT CARBON STEEL
Clevis; 1/2" Inside Diameter; 0.825" Width; 3/4-16 Male Thread Size; Carbon Steel; Slotted Type
Part #
CR8-12-1
BDI #
750755

Details
19.7039
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/CR8-12-1/p/750755
Your Price
$ 19.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.186
EAN
0806990010377
Product Group - BDI
F00234
Noun
Clevis
Manufacturer URL
https://www.qa1.net
Product Detail
Clevis
Product Specification
1/2" Inside Diameter; 0.825" Width; 3/4-16 Male Thread Size; Carbon Steel; Slotted Type
Long Description
Clevis; 1/2" Inside Diameter; 0.825" Width; 3/4-16 Male Thread Size; Carbon Steel; Slotted Type