Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DCA16200 https://www.bdiexpress.com/medias/INDDWLNAILSX-DCA16125-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1NzZ8aW1hZ2UvanBlZ3xhREZsTDJoak5DODVOREV4TnpJd05UUTBNamcyTG1wd1p3fGI4ZjU4ODE0ODc1ODExN2FjMjJiZDcyMDAzNGI4YTI4YjQ4ZjFjZmIwYjRkNGQ1YmM3OWViNzM0MWU3ZDVhYmU
17274648 Fasteners 

DEWALT TOOLS DEWALT TOOLS

DCA16200

Description

DCA16200 ANGLED FINISH NAIL ; 2" 2.5K/PAK

Angled Finish Nail; Steel Material; Smooth Shank; 20 Degrees Collation Angle; 50 Stick Quantity; Finishing Nails Pneumatic Fastener Type

Part #

DCA16200

BDI #
17274648

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

76.13 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 76.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
1.951
EAN
0028877488462
Product Group - BDI
F00234
Noun
Nail
Keyword String
Finish
Manufacturer URL
https://www.dewalt.com
Product Detail
Angled Finish Nail
Product Specification
Steel Material; Smooth Shank; 20 Degrees Collation Angle; 50 Stick Quantity; Finishing Nails Pneumatic Fastener Type
Long Description
Angled Finish Nail; Steel Material; Smooth Shank; 20 Degrees Collation Angle; 50 Stick Quantity; Finishing Nails Pneumatic Fastener Type