https://www.bdiexpress.com/medias/INDXXXXXXXXX-24989009-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUxMnxpbWFnZS9qcGVnfGFHSTJMMmc0WlM4eE1EYzNNRFF5TXpjME1qUTVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGt3TURsZk16QXdlRE13TUM1cWNHY3wyNzk2NmQ1NTIzZjFkZGMzZWFiNjU2Mjk5NDAwMGRjMGMwN2UzZjJiMjY2ZmFlZDlhZDJlNzFkZjNhZjI2YmRl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24989009-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUxMnxpbWFnZS9qcGVnfGFHSTJMMmc0WlM4eE1EYzNNRFF5TXpjME1qUTVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGt3TURsZk16QXdlRE13TUM1cWNHY3wyNzk2NmQ1NTIzZjFkZGMzZWFiNjU2Mjk5NDAwMGRjMGMwN2UzZjJiMjY2ZmFlZDlhZDJlNzFkZjNhZjI2YmRl
EBC
EBC
EH200-1200 MTO
EBC EBC
Description
EH200-1200 MTO SPRING
Die Spring; 2" Diameter; 12" Length; Green Color; Extra Heavy Duty
Part #
EH200-1200 MTO
BDI #
24989009
Details
285.92
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fasteners/EH200-1200-MTO/p/24989009
Your Price
$ 285.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161905
Weight / Kilogram
0.01
Product Group - BDI
M02234
Harmonized Tariff Code
7320.90.50.20
Noun
Spring
Weight / LBS
0.0183
Product Detail
Die Spring
Product Specification
2" Diameter; 12" Length; Green Color; Extra Heavy Duty
Long Description
Die Spring; 2" Diameter; 12" Length; Green Color; Extra Heavy Duty
